15A, 32VAC/DC, Glass, Fast-Acting

Item #: 699807

Cat #: AGC15

UPC: 079458005097

to view pricing and more.
Documents & Guides
15 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

15 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005097, AGC15

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Amps: 15
Volts AC: 32
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 32
Volts DC: 32
Amps: 15
Standards: California Proposition 65