160788 F32t8/tl741 Plus/alto

Item #: 699815

Cat #: F32T8/TL741-PLUS/ALTO-TG-30PK

UPC: 046677283421

Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Fluorescent, Shatterproof, Lamp Type: F32t8/tl741 Plus/alto Tg, Length: 48 Inch, Life Average Rated: 24000 Hour, Base: T8 Medium Bi-pin, Watts: 32, Diameter: 1 Inch, Light Output: 2850 Lumens

Overview

Lamps, Fluorescent, Shatterproof, Lamp Type: F32t8/tl741 Plus/alto Tg, Length: 48 Inch, Life Average Rated: 24000 Hour, Base: T8 Medium Bi-pin, Watts: 32, Diameter: 1 Inch, Light Output: 2850 Lumens
Also known as: 046677283421, F32T8/TL741-PLUS/ALTO-TG-30PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 2600
Light Technology: Fluorescent
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)