Power Supply, Input: 115/230VAC, 210 - 375VDC, Output: 24V, 8A

Item #: 70000

Cat #: 1606-XLDNET8

UPC: 662073044154

to view pricing and more.
Documents & Guides
Power Supply, Input: 115/230VAC, 210 - 375VDC, Output: 24V, 8APower Supply, Input: 115/240 Volt AC, 210 - 375 Volt DC, Output: 24 Volt DC, 8 Amp

Overview

Power Supply, Input: 115/230VAC, 210 - 375VDC, Output: 24V, 8APower Supply, Input: 115/240 Volt AC, 210 - 375 Volt DC, Output: 24 Volt DC, 8 Amp
Also known as: 662073044154, 1606-XLDNET8

Specifications

Volts DC: 24
Type: Power Supply
Wattage: 192
Volts DC: 24
Wattage: 192
Type: Power Supply