This product has been discontinued.

FLEXFLOOD 150W COOL LED SLIPFITTER + 277V PCS BRONZE
Item #: 700007
Cat #: FXLED150SF/PCS2
UPC: 019813926186
to view pricing and more.
Documents & Guides
FLEXFLOOD 150W COOL LED SLIPFITTER + 277V PCS BRONZEFLEXFLOOD 150W COOL LED SLIPFITTER + 277V PCS BRONZE
Overview
FLEXFLOOD 150W COOL LED SLIPFITTER + 277V PCS BRONZEFLEXFLOOD 150W COOL LED SLIPFITTER + 277V PCS BRONZE
66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.
Also known as: 019813926186, FXLED150SF/PCS2
Specifications
| Wattage: | 150 |
| Color: | Bronze |
| Light Technology: | LED |
| Wattage: | 150 |
| Light Technology: | LED |
| Color: | Bronze |