Starter, ECO, 23A, 1NO Aux. Contact, 10-16A, 110/120VAC Coil, 1NO/NC

Item #: 700028

Cat #: 190E-DND2-DC16C

UPC: 612598770656

to view pricing and more.
Documents & Guides
Starter, ECO, 23 Amp, 1 Normally Open, Auxiliary Contact, Side Mount, 10 - 16 Amp, Breaker Range, 110/120 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact, Front Breaker Mount

Overview

Starter, ECO, 23 Amp, 1 Normally Open, Auxiliary Contact, Side Mount, 10 - 16 Amp, Breaker Range, 110/120 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact, Front Breaker Mount
Also known as: 612598770656, 190E-DND2-DC16C

Specifications

Volts AC Control: 110/120
Poles: 3
Amps: 23
Mounting: DIN Rail
Type: Motor Controller, Combination Type
Volts AC: 600
Amps Range: 10 - 16
Volts AC Control: 110/120
Amps: 23
Type: Motor Controller, Combination Type
Amps Range: 10 - 16
Poles: 3
Mounting: DIN Rail
Volts AC: 600