Xitanium LED Driver Outdoor Fixed

Item #: 700094

Cat #: LEDINTA0700C210FOM

UPC: 781087069097

to view pricing and more.
Documents & Guides
Xitanium LED Driver Outdoor Fixed, 150 Watt, 120-277 Volt Input, 60-210 Volt Output. 12NC 913710842602, Commercial Code: LEDINTA0700C210FOM, Description: XITANIUM 150W 0.7A 210V INTELLIVOLT.

Overview

Xitanium LED Driver Outdoor Fixed, 150 Watt, 120-277 Volt Input, 60-210 Volt Output. 12NC 913710842602, Commercial Code: LEDINTA0700C210FOM, Description: XITANIUM 150W 0.7A 210V INTELLIVOLT.
Also known as: 781087069097, LEDINTA0700C210FOM

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver
Light Technology: LED
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: LED