4 Pair 23 AWG CMP CAT6 - Blue

Item #: 700104

Cat #: 5102-21-06

UPC: 61917207179

to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.

4-Pair Category 6 Plus U/UTP, Plenum/FT6

Also known as: 61917207179, 5102-21-06

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded