3.5A, 125V, 225 Series, Fast-Acting

Item #: 700121

Cat #: 022503.5MXP

UPC: 079458914672

to view pricing and more.
Documents & Guides
3.5 Amp, 125V DC, 225 Series, Subminiature Glass Body, Fast-Acting

Overview

3.5 Amp, 125V DC, 225 Series, Subminiature Glass Body, Fast-Acting

The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458914672, 022503.5MXP

Specifications

Type: Subminiature, Fuse, Electronic
Standards: California Proposition 65
Type: Subminiature, Fuse, Electronic
Standards: California Proposition 65