
3" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray
Item #: 700268
Cat #: UA5FL
UPC: 034481068907
to view pricing and more.
Documents & Guides
3 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
3 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 034481068907, UA5FL
Specifications
| Diameter: | 3 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 22 1/2° |
| Sweep Radius: | 36 in |
| Diameter: | 3 in |
| Color: | Gray |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 36 in |