This product has been discontinued.
This product may not be available in all locations.

Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P
Item #: 70037
Cat #: 1606-XL480E-3W
UPC: 662073044079
Sign In or Register to view pricing and more.
Power Supply, Switched Mode, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input
Overview
Power Supply, Switched Mode, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. Catalog item 1606-XL480E-3W is a 1606 power supply from Rockwell Automation®. For full product details, please see the sections below.
Also known as: 662073044079, 1606-XL480E-3W
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Type: | Power Supply |
| Wattage: | 480 |
| Amps: | 20 |
| Volts DC Range: | 450 - 820 |
| Volts DC: | 24/28 |
| Phase: | 3 |
| Type: | Power Supply |
| Amps: | 20 |
| Volts DC: | 24/28 |
| Volts AC: | 480 |
| Wattage: | 480 |
| Volts DC Range: | 450 - 820 |