4" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 700568

Cat #: PH9FN

UPC: 034481218791

to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray
Also known as: 034481218791, PH9FN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 90°
Type: DB-120