Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 12", Steel, Gray

Item #: 7006

Cat #: F88W12

UPC: 783510146207

to view pricing and more.
Wireway Connector, Type 1, Lay-In, Screw Cover, Steel, ANSI 61 Gray Paint Powdered Finish, Size: 8 Inch x 8 Inch

Overview

Wireway Connector, Type 1, Lay-In, Screw Cover, Steel, ANSI 61 Gray Paint Powdered Finish, Size: 8 Inch x 8 Inch

Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch

Also known as: 783510146207, F88W12

Features & Benefits

  • Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
  • Its dust protection features makes it suitable for a broad range of industrial applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 12 in
Width: 8 in
Height: 8 in