Contactor, Safety, 55A, 24VDC, Coil, Contacts, 3NO, 2NO, 2NC

Item #: 700645

Cat #: 100S-C55EJ22C

UPC: 887172373428

to view pricing and more.
Documents & Guides
Contactor, Safety, 55 Amp, 24 Volt DC, Electronic Coil, with Diode, Standard Contacts, 3 Normally Open, 0 Normally Closed, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

Contactor, Safety, 55 Amp, 24 Volt DC, Electronic Coil, with Diode, Standard Contacts, 3 Normally Open, 0 Normally Closed, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C55EJ22BC from Rockwell Automation® is a 55 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 2 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact

Also known as: 887172373428, 100S-C55EJ22C

Specifications

Volts DC Control: 24
Amps: 55
Poles: 7
Type: Safety Contactor
Volts DC Control: 24
Poles: 7
Amps: 55
Type: Safety Contactor