This product has been discontinued.
This product may not be available in all locations.
Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 1PH
Item #:
70065
Cat #:
1606-XL480E
UPC:
Sign In or Register to view pricing and more.
Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 1PHPower Supply, Switched Mode, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 1-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input
Overview
Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 1PHPower Supply, Switched Mode, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 1-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input
Also known as: 1606-XL480E
Specifications
Volts AC: | 480 |
Type: | Power Supply |
Phase: | 1 |
Wattage: | 480 |
Amps: | 20 |
Volts AC: | 480 |
Phase: | 1 |
Amps: | 20 |
Type: | Power Supply |
Wattage: | 480 |
Customer Reviews
No reviews for this product
(0)