Controller, 2MB, 0.98MB I/O Memory, USB Port, Chassis Mount

Item #: 700730

Cat #: 1756-L71K

UPC: 885630734293

to view pricing and more.
Controller, 2 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount, Conformal Coated

Overview

Controller, 2 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount, Conformal Coated

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 885630734293, 1756-L71K

Specifications

Mounting: Chassis
Type: Logic Controller
Size: 2 MB
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Mounting: Chassis
Size: 2 MB
Standards: Build America Buy America Compliant
Type: Logic Controller
Family / Style: ControlLogix