ABBTB S803N-C80 MCB S800 3P C 80A

Item #: 700733

Cat #: S803N-C80

UPC: 612271204614

Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S803N-C80 MCB S800 3P C 80A

Overview

ABBTB S803N-C80 MCB S800 3P C 80A
Also known as: 612271204614, S803N-C80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Amps: 80