Power Supply, 240W, 24-28VDC Output, Power Factor Correction, 1-PH

Item #: 70079

Cat #: 1606-XL240EP

UPC: 662073043966

to view pricing and more.
Documents & Guides
Power Supply, 240W, 24-28VDC Output, Power Factor Correction, 1-PHPower Supply, 240 Watt, 24 - 28 Volt DC, Output, Power Factor Correction, 1-Phase

Overview

Power Supply, 240W, 24-28VDC Output, Power Factor Correction, 1-PHPower Supply, 240 Watt, 24 - 28 Volt DC, Output, Power Factor Correction, 1-Phase
Also known as: 662073043966, 1606-XL240EP

Specifications

Wattage: 240
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Volts DC: 24/28
Wattage: 240
Mounting: DIN Rail
Volts DC: 24/28
Type: Power Supply
Phase: 1