1-Light Mini-Pendant, 100W, A19, 120V, Chrome Finish
Item #:
700925
Cat #:
6113401-05
UPC:
785652241734
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Chrome Finish, Etched/White Inside Glass, Safety Listed for Dry Location
Overview
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Chrome Finish, Etched/White Inside Glass, Safety Listed for Dry Location
Also known as: 785652241734, 6113401-05
Specifications
Base: | Medium Screw (E26) |
Color: | Chrome |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Steel |
Diameter: | 4 in |
Type: | Mini Pendant |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Material: | Steel |
Type: | Mini Pendant |
Color: | Chrome |
Volts AC: | 120 |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)