Drive, AC, 480VAC, 3PH, 302A, 250HP Normal/200HP Heavy Duty

Item #: 700943

Cat #: 20F1AGD302AA0NNNNN

UPC: 884951168190

to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
Also known as: 884951168190, 20F1AGD302AA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 302
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 200, 250
Phase: 3
Volts AC: 480
Size: 7
Horsepower: 200, 250
Type: AC Drive
Amps: 302
IP/NEMA Rating: IP54, NEMA 12