Load center, Homeline, 1PH, 24 spaces, 48 circuits, 125A convertible main lugs, PoN, NEMA1

Item #: 700980

Cat #: HOM2448L125PTBP

UPC: 785901977124

to view pricing and more.
Load center, Homeline, 1 phase, 24 spaces, 48 circuits, 125A convertible main lugs, PoN, NEMA1, gnd bar, bulk pack

Overview

Load center, Homeline, 1 phase, 24 spaces, 48 circuits, 125A convertible main lugs, PoN, NEMA1, gnd bar, bulk pack

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 24 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. Load center has a grounding bar. Homeline load centers are UL Listed. This product is a bulk pack.

Also known as: 785901977124, HOM2448L125PTBP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65