Duplex Receptacle, 20A, 125V, Narrow Body, Ivory

Item #: 7010
Cat #: 5342-I
UPC: 078477788196
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Side Wired, Steel Strap - Ivory.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Side Wired, Steel Strap - Ivory.
20 Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Also known as: 078477788196, 5342-I

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)