Power Supply, Special Module, 4A Limited, 120W, 24VDC Output, 1-PH

Item #: 70104

Cat #: 1606-XLDNET4

UPC: 662073043928

to view pricing and more.
Documents & Guides
Power Supply, Special Module, 4A Limited, 120W, 24VDC Output, 1-PHPower Supply, Special Module, 4 Amp, Electronically Limited, 120 Watt, 24 Volt DC Output, 115/230 Volt AC Input, 1-Phase

Overview

Power Supply, Special Module, 4A Limited, 120W, 24VDC Output, 1-PHPower Supply, Special Module, 4 Amp, Electronically Limited, 120 Watt, 24 Volt DC Output, 115/230 Volt AC Input, 1-Phase
Also known as: 662073043928, 1606-XLDNET4

Specifications

Amps: 4
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC: 115/230
Amps: 4
Mounting: DIN Rail
Wattage: 120
Type: Power Supply
Phase: 1
Volts AC: 115/230