C-h Hfd3100kl 3p 100a 600v Ln&ld Cb

Item #: 701196

Cat #: HFD3100KL

UPC: 782114860533

to view pricing and more.
Series C NEMA F-frame High Magnetic Molded Case Switch, Type Hfd, Cable In/cableout, 3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame High Magnetic Molded Case Switch, Type Hfd, Cable In/cableout, 3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 782114860533, HFD3100KL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA