SM RAIL 168" MILL

Item #: 701311

Cat #: 320168M

UPC: 810039361726

to view pricing and more.
Documents & Guides
SolarMount 168" Rail, Mill Finish

Overview

SolarMount 168" Rail, Mill Finish
Also known as: 810039361726, 320168M

Specifications

Length: 168 in
Color: Silver
Material: Aluminum
Finish: Mill
Weight: 10.50 lbs
Length: 168 in
Material: Aluminum
Weight: 10.50 lbs
Color: Silver
Finish: Mill