Contactor, IEC, 12A, 4P, 24VAC Electronic Coil, 2NO/2NC

Item #: 701526

Cat #: 100-C12EJ200

UPC: 662074889167

to view pricing and more.
Contactor, IEC, 12 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed Contact

Overview

Contactor, IEC, 12 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed Contact
Also known as: 662074889167, 100-C12EJ200

Specifications

Volts DC Control: 24
Type: Contactor
Amps: 12
Poles: 4
Family / Style: 100-C
Volts DC Control: 24
Amps: 12
Family / Style: 100-C
Type: Contactor
Poles: 4