This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformers, Low Voltage, Three Phase, General Purpose, KVA Rating: 15 KVA, Primary Voltage: 480 Delta @ 60 Hz, Secondary Voltage/Hz: 208Y/120 VAC at 60 Hz, Taps: 115 Degree C, Winding Material: Wall, Mounting: NEMA Type 3R, Enclosure Type: 19.62 Height x 18.03 Width x 11.62 Depth Inch, Approvals: Dry-Type, Indoor/Outdoor 21J1702
Overview
Transformers, Low Voltage, Three Phase, General Purpose, KVA Rating: 15 KVA, Primary Voltage: 480 Delta @ 60 Hz, Secondary Voltage/Hz: 208Y/120 VAC at 60 Hz, Taps: 115 Degree C, Winding Material: Wall, Mounting: NEMA Type 3R, Enclosure Type: 19.62 Height x 18.03 Width x 11.62 Depth Inch, Approvals: Dry-Type, Indoor/Outdoor 21J1702
Also known as: 783173135365, 9T21J1702
Specifications
No Specifications Available