Wallplate, 1-Gang, Blank, Bank Bronze, Standard Size

Item #: 701605

Cat #: 65151

UPC: 095327651516

to view pricing and more.
Documents & Guides
1-Gang Blank Wallplate, Bank Bronze, Box Mount, Standard Size

Overview

1-Gang Blank Wallplate, Bank Bronze, Box Mount, Standard Size
Also known as: 095327651516, 65151

Specifications

Type: Blank
Size: Standard
Mounting: Box
Material: Bronze
Gangs: 1
Color: Bronze
Type: Blank
Mounting: Box
Gangs: 1
Size: Standard
Material: Bronze
Color: Bronze