Ring Terminal, Expanded Vinyl Insulation, 12 - 10 AWG

Item #: 701619

Cat #: PV10-6RX-D

UPC: 074983801695

to view pricing and more.
Ring Terminal, 12 – 10 AWG, #6 Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, 12 – 10 AWG, #6 Stud Size, Vinyl Expanded Insulation
Also known as: 074983801695, PV10-6RX-D

Specifications

Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Vinyl, Copper
Stud Size: #6
Allowable Gauge Range: 12 - 10