WIE HS4410

Item #: 701703

Cat #: HS4410

UPC: 786725609802

to view pricing and more.
Documents & Guides
WIE HS4410 WW,HC,SC,W/KO,CS,4"X4"X120"

Overview

WIE HS4410 WW,HC,SC,W/KO,CS,4"X4"X120"

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725609802, HS4410

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Height: 4 in
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Number of Knockouts: 0