This product may not be available in all locations.

Push Button, Bootless Flush Head, Yellow, 1NO/1NC, Contacts
Item #: 701704
Cat #: 800H-AR9AY
UPC: 781180763168
to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Stackable, Sealed Switch Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Stackable, Sealed Switch Contacts, 30 mm
Also known as: 781180763168, 800H-AR9AY
Specifications
| Amps: | 10 |
| Size: | 30 mm |
| Type: | Bootless Flush , Pushbutton |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Type: | Bootless Flush , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Yellow |