TeSys Deca thermal overload relays - 2.5...4 A - class 10A

Item #: 701751

Cat #: LR3D086

UPC: 389110378170

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 2.5...4 A - class 10A

TeSys LRD thermal overload relay, 4A/690V, thermal setting range 2.5-4A, tripping class 10A, for protection of 3-phase motors 1.1-1.5kW@400V. Non differential device, it can be used with unbalanced loads. It provides a thermal adjustement dial, a manual-automatic reset selector, a test selector for simulation of a tripping, reset and stop buttons, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling. Settings are protected by a transparent cover lockable by sealing. Connection by screw clamp terminals, it connects directly to the bottom terminals of 3-pole contactors LC1D09-D38. Mounting on DIN rail or screw fixing, separated from the contactor, with use of a terminal block LAD7B106 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).

Also known as: 389110378170, LR3D086

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65