Limit Switch, Safety, Small Plastic, Roller Plunger, 10A, 600V

Item #: 70183

Cat #: 440P-CRPS11B

UPC: 662072087299

to view pricing and more.
Documents & Guides
Limit Switch, Safety, Roller Plunger, Small Plastic, 10 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, M20 Conduit Entrance

Overview

Limit Switch, Safety, Roller Plunger, Small Plastic, 10 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, M20 Conduit Entrance
Also known as: 662072087299, 440P-CRPS11B

Specifications

Color: Red
Type: Limit Switch, Safety, Roller Plunger
Amps: 10
Volts DC: 600
Material: Plastic
Volts AC: 600
Conductors: 1
Color: Red
Amps: 10
Material: Plastic
Conductors: 1
Type: Limit Switch, Safety, Roller Plunger
Volts DC: 600
Volts AC: 600