This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Array edge screen (critter guard)Array edge screen (critter guard), - Clips only, 8 Inch, 12 piece
Overview
Array edge screen (critter guard)Array edge screen (critter guard), - Clips only, 8 Inch, 12 piece
Also known as: 242-80043
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |