NK Copper Patch Cord, Category 5e, Orang

Item #: 701909

Cat #: NK5EPC11ORY

UPC: 074983284337

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Netkey copper patch cord, category 5e, 11 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 5e, 11 ft., orange UTP cable.
Also known as: 074983284337, NK5EPC11ORY

Specifications

Color: Orange
Material: Copper
Length: 11 ft
Shielding: Unshielded
Color: Orange
Length: 11 ft
Material: Copper
Shielding: Unshielded