Tie-Down Panel, fits 19-inch rack 2U, Black, Steel

Item #: 701911

Cat #: ECM19TP2U

UPC: 783510152550

to view pricing and more.
Open-Frame Tie-Down Panel provides slots for VELCRO® cable wraps. This Tie-Down Panel, ECM19TP2U item fits 19-inch rack 2U with a material of Steel colored Black.

Overview

Open-Frame Tie-Down Panel provides slots for VELCRO® cable wraps. This Tie-Down Panel, ECM19TP2U item fits 19-inch rack 2U with a material of Steel colored Black.

The Open-Frame Tie-Down Panels provide a mounting point to route cable on an open-frame rack. They mount horizontally on 19-inch racks and the panels have slots for VELCRO® cable wraps. Each panel includes 10 black 8-in. (203-mm) VELCRO cable wraps while including the mounting hardware. Please note VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510152550, ECM19TP2U

Specifications

Type: Cable Manager, Horizontal
Color: Black
Width: 19 in
Material: Steel
Type: Cable Manager, Horizontal
Width: 19 in
Color: Black
Material: Steel