MERCMASTER III LOW PROFILE ENC

Item #: 701944

Cat #: MLRL104G1GMT

UPC: 781381656283

Sign In or Register to view pricing and more.
Low Profile HID Luminaire With Cast Guard, 90 DEG Stanchion, 100 WTT 9500 LM Medium High Pressure Sodium, 100 WATT, 120/208/240/277 V, Number Of Lamps: 1, Fixture Wattage: 130 WATT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Width: 17.23 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A

Overview

Low Profile HID Luminaire With Cast Guard, 90 DEG Stanchion, 100 WTT 9500 LM Medium High Pressure Sodium, 100 WATT, 120/208/240/277 V, Number Of Lamps: 1, Fixture Wattage: 130 WATT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Width: 17.23 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A
Also known as: 781381656283, MLRL104G1GMT

Specifications

No Specifications Available