FUSE 1400A 690V 3GN/50 AR UC

Item #: 701967

Cat #: 170M6517

UPC: 051712264389

to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 1400 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 1400 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264389, 170M6517

Specifications

Mounting: Flush
Amps: 1400
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 1400