BUSS HIGH VOLTAGE FUSE

Item #: 701993

Cat #: JCX-5E

UPC: 051712694230

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series JCX E-Rated medium voltage fuse, 2400V, 5A, 60 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, 1

Overview

Eaton Bussmann series JCX E-Rated medium voltage fuse, 2400V, 5A, 60 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, 1

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.

Also known as: 051712694230, JCX-5E

Specifications

Amps: 5
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA
Amps: 5
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting