EP100 UL 2P 2 D /001 GE PE

Item #: 702028

Cat #: EP102ULD02

UPC: 413656869615

to view pricing and more.
Documents & Guides
IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 2P 10 KA 10-20X. UL1077 mini C-breaker. 2P MCB-2A-D TRIP-10KA 480Y/277V. LD02 2 A

Overview

IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 2P 10 KA 10-20X. UL1077 mini C-breaker. 2P MCB-2A-D TRIP-10KA 480Y/277V. LD02 2 A
Also known as: 413656869615, EP102ULD02

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA