Power Supply, Performance, 240W, 24 - 28VDC, 1-Phase

Item #: 70203

Cat #: 1606-XLS240E

UPC: 781180617416

to view pricing and more.
Documents & Guides
Power Supply, Performance, 240 Watt, 24 - 28 Volt DC, 1-Phase *** Rockwell Automation Preferred Product ***

Overview

Power Supply, Performance, 240 Watt, 24 - 28 Volt DC, 1-Phase *** Rockwell Automation Preferred Product ***

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS240E from Rockwell Automation® is a 240 W, 24 V DC power supply. And it is performance family. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180617416, 1606-XLS240E

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Volts DC Range: 110 - 150
Volts DC: 24/28
Special Program: Rockwell Automation Preferred Product
Wattage: 240
Mounting: DIN Rail
Volts AC Range: 100 - 240
Volts DC: 24/28
Amps: 10
Phase: 1
Volts DC Range: 110 - 150
Special Program: Rockwell Automation Preferred Product