SWITCH,LIMIT 600V AC

Item #: 70209

Cat #: 802M-KJ1NF

UPC: 662073652595

to view pricing and more.
Documents & Guides
AB 802M-KJ1NF SWITCH,LIMIT 600V AC

Overview

AB 802M-KJ1NF SWITCH,LIMIT 600V AC
Also known as: 662073652595, 802M-KJ1NF

Specifications

Type: Direct Burial, USE, XLPE
Length: 2500 ft
Material: Copper
Color: White
Volts AC: 600
Type: Direct Burial, USE, XLPE
Material: Copper
Volts AC: 600
Length: 2500 ft
Color: White