Wire Marker Tape, 7

Item #: 70237

Cat #: SDR-7

UPC: 054007093763

to view pricing and more.
Documents & Guides
Wire Marker Tape, 7, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, 7, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-7 Wire Marker Tape Refill Roll is pre-printed with 6 numbers for every inch and is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This tape is also ideal for identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. It is compatible with the 3M ScotchCode Tape Dispenser STD that provides easy and ideal usage. RoHS 2011/65/EU Compliant‎.

Also known as: 054007093763, SDR-7

Specifications

Type: Tape, Wire Marker, NO, Dispenser
Material: Polyester
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker, NO, Dispenser
Length: 8 ft
Color: White
Material: Polyester
Width: 0.215 in