External Rotary Handle, TeSys GS, Black, Front Mounting, 2 Positions I-O, NEMA 3R

Item #: 702382
Cat #: GS2AH130
UPC: 785901014546
Sign In or Register to view pricing and more.
External Rotary Handle, TeSys GS, Black, Front Mounting, 2 Positions I-O, NEMA 3R, For GS 30 - 400 Amp, UL

Overview

External Rotary Handle, TeSys GS, Black, Front Mounting, 2 Positions I-O, NEMA 3R, For GS 30 - 400 Amp, UL
TeSys GS external operating handle for 3-pole 30-400A UL fuse switch-disconnectors GS2EEU, GS2EU, GS2GU, GS2JU, GS2MU, GS2QU. Black handle with grey front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901014546, GS2AH130

Specifications

Type: Disconnect Switch, Pistol, Handle
Color: Black/Gray
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Standards: California Proposition 65
Amps Range: 30 - 400
Type: Disconnect Switch, Pistol, Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Amps Range: 30 - 400
Color: Black/Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)