R-Rated MV Fuse 7200VAC 2R Mounting: Bolted Style: DAR0 Visual Indicator

Item #: 702388

Cat #: A072B1DAR0-2R

UPC: 782001805753

to view pricing and more.
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 7200VAC 2R Mounting: Bolted Style: DAR0 Visual Indicator Amp-Trap®

Overview

Back-Up R-Rated Medium Voltage Fuse 7200VAC 2R Mounting: Bolted Style: DAR0 Visual Indicator Amp-Trap®

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads

Also known as: 782001805753, A072B1DAR0-2R

Specifications

Interrupt Rating DC: 50 kA
Interrupt Rating DC: 50 kA