MSF EJ-2 FI 5.08KV 12R

Item #: 702390
Cat #: 9F60LJD512
UPC: 782001396220
Sign In or Register to view pricing and more.
Documents & Guides
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 5080 Volts 12 R LJD series.

Overview

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 5080 Volts 12 R LJD series.
Also known as: 782001396220, 9F60LJD512

Specifications

Type: Motor Protection, Fuse, R-Rated
Mounting: Ferrule
Amps: 230
Class: EJ-2
Interrupt Rating DC: 1150
Volts AC: 5080
Type: Motor Protection, Fuse, R-Rated
Amps: 230
Interrupt Rating DC: 1150
Mounting: Ferrule
Class: EJ-2
Volts AC: 5080

Customer Reviews

No reviews for this product
(0)