Limit Switch, Large Metal, Adjustable Lever, 8A, 600VAC

Item #: 70240

Cat #: 440P-MALS11B

UPC: 662072087671

to view pricing and more.
Documents & Guides
Limit Switch, Safety, Large Metal IEC, Adjustable Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contacts, 1 Normally Open, Snap Acting, Auxiliary Contacts, M20 Opening *** Rockwell Automation Preferred Product ***

Overview

Limit Switch, Safety, Large Metal IEC, Adjustable Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contacts, 1 Normally Open, Snap Acting, Auxiliary Contacts, M20 Opening *** Rockwell Automation Preferred Product ***
Also known as: 662072087671, 440P-MALS11B

Specifications

Color: Red
Type: Limit Switch, Adjustable Lever, Large Metal
Size: 30 mm
Volts DC: 600
Volts AC: 600
Amps: 8
Special Program: Rockwell Automation Preferred Product
Color: Red
Size: 30 mm
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Type: Limit Switch, Adjustable Lever, Large Metal
Volts DC: 600
Amps: 8