Push Button, Twist to Release, Red Mushroom Head, Plastic, 30 mm

Item #: 70243
Cat #: 800H-FRXT
UPC: 662468222716
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, No Cap, Operator Only, 30mm, NEMA 4/4X/13

Overview

Push Button, Push-Pull/Twist to Release, No Cap, Operator Only, 30mm, NEMA 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXT from Rockwell Automation® is a two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468222716, 800H-FRXT

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Material: Plastic
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)