TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 2.5 A

Item #: 702435

Cat #: GV2L07

UPC: 389110213242

to view pricing and more.
TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 2.5 A, screw clamp terminals

Overview

TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 2.5 A, screw clamp terminals

TeSys GV motor circuit breaker, 3 poles (3P), 2.5A/690V, for 3-phase motor applications 0.75kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 100kA@400V. Connection by screw clamp terminals. Start-stop control by rotary handle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD07 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110213242, GV2L07

Specifications

Standards: California Proposition 65
Standards: California Proposition 65