TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 6.3 A

Item #: 702436

Cat #: GV2L10

UPC: 389110213266

to view pricing and more.
TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 6.3 A, screw clamp terminals

Overview

TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 6.3 A, screw clamp terminals

TeSys GV motor circuit breaker, 3 poles (3P), 6.3A/690V, for 3-phase motor applications 2.2kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 100kA@400V. Connection by screw clamp terminals. Start-stop control by rotary handle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD010 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110213266, GV2L10

Specifications

Standards: California Proposition 65
Standards: California Proposition 65