MINI LED GIMBAL G2 27K NFL WH

Item #: 702465

Cat #: MG1LG2-RD-03LM-27K-80CRI-NFL-WH

UPC: 661209375063

to view pricing and more.
Documents & Guides
Juno Mini LED Gimbal,Gen 2, 2700K, Narrow Flood Optic, White

Overview

Juno Mini LED Gimbal,Gen 2, 2700K, Narrow Flood Optic, White
Also known as: 661209375063, MG1LG2-RD-03LM-27K-80CRI-NFL-WH

Specifications

Type: Adjustable
Color: White
Light Technology: LED
Type: Adjustable
Light Technology: LED
Color: White